Bunting Bearings, LLC
SSS1500
SAE863 Sintered Iron Solid Bar Solid x 1 - 9/16 x 5
Item #102871383
-
Eco-Friendly
features
- 18% to 22% copper, balance iron
- Good porous grade bearing material
- Great for applications requiring higher static loads
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS compliant
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 compliant
| Weight | 2.09 LB |
| EAN or UPC | 717905123436 |
-
Eco-Friendly

