- 15 Piece Single Number Sets
- , Beginner, Plain Ender, Dash, Period
- 2 in Character Size
features
- Durable brass stencils slide together and come apart easily
- Use brush or spray ink, paint or markers
- Quick, legible signs on all surfaces
| Material | Brass |
| Depicted Symbol | Beginner, Plain Ender, Dash, Period |
| Character Size | 2 in |
| Weight | 0.27 LB |

