- Brass Stencil Gothic Style Number Sets
- , Beginner, Plain Ender, Period
- 12 in Character Size
| Material | Brass |
| Depicted Symbol | Beginner, Plain Ender, Period |
| Character Size | 12 in |
| Weight | 5.4 LB |
| Material | Brass |
| Depicted Symbol | Beginner, Plain Ender, Period |
| Character Size | 12 in |
| Weight | 5.4 LB |