- Wheel Shape B97
- Gold 60P Grading
- 1/8" x 3/8"
- 1/8" Shank
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B97 |
| Grading | Gold 60P |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/8 in x 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 55395071234 |
| Material | Gold Aluminum Oxide Abrasive |
| Wheel Shape | B97 |
| Grading | Gold 60P |
| Shank Diameter | 1/8 in |
| Wheel Size (text) | 1/8 in x 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 55395071234 |