- Wheel Shape W225
- Gold 60P Grading
- 1 1/4" x 1/4"
- 1/4" Shank
applications
- Ideal for general maintenance applications in metal fabrication plants
features
- Aluminum oxide abrasive - brown
- Vitrified bond
| Wheel Shape | W225 |
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Shank Diameter | 1/4 in |
| Wheel Size (text) | 1 1/4 in x 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 55395071500 |

