- Arkansas Natural
- 3" x 1/2"
- Natural 800/900 Abrasive/Grit Size
applications
- Primarily used in off-hand operations, such as removing tool marks, polishing workpieces, molds and dies
- Ideal for deburring, lapping or honing cutting tools
features
- Vitrified bond
| Grit | Natural - 800/900 |
| Size (text) | 3 in x 1/2 in |
| Material | Arkansas Natural Abrasive |
| Weight | 0.1 LB |

