- Silicone Carbide Abrasive
- 6" x 3" x 1"
- SIC20 Grit
| Material | Silicone Carbide Abrasive |
| Size (text) | 6 in x 3 in x 1 in |
| Grit | SIC20 |
| Weight | 1.331 LB |
| EAN or UPC | 55395090303 |
| Material | Silicone Carbide Abrasive |
| Size (text) | 6 in x 3 in x 1 in |
| Grit | SIC20 |
| Weight | 1.331 LB |
| EAN or UPC | 55395090303 |