- Silicone Carbide Abrasive
- 4" dia x 1 1/2" Groove
- S/C 200/280 Grit
| Size (text) | 4 in dia x 1 1/2 in Groove |
| Material | Silicone Carbide Abrasive |
| Grit | S/C 200/280 |
| Weight | 1.331 LB |
| EAN or UPC | 55395090488 |
| Size (text) | 4 in dia x 1 1/2 in Groove |
| Material | Silicone Carbide Abrasive |
| Grit | S/C 200/280 |
| Weight | 1.331 LB |
| EAN or UPC | 55395090488 |