- 4 3/4" x 2" x 5/8"-11
- Aluminum Oxide for Metal/Steel
applications
- Grinding stainless steel, high alloy steel and all ferrous metals
features
- Performance aluminum oxide abrasive
- Resin bond
| Dia. | 4.75 in |
| Material | Aluminum Oxide |
| Type | Bonded |
| Grit | A16-PB5 |
| Center Hole | 5/8-11 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395091607 |

