- 7" x 7/8" Zirconia Alumina Resin Fibre
applications
- Heavy-duty grinding of welds, gates, risers and parting lines on castings and carbon steels
features
- Zirconia alumina abrasive
- Resin bond
- Reactive filler
- Heavy fibre backing
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Adhesive Backing | V 1247 |
| Grit | 36 |
| Material | Zirconia Alumina |
| Weight | 0.01 LB |
| EAN or UPC | 55395107216 |

