Carborundum
05539510797
Silicone Carbide Waterproof Paper Sheets
Item #101773658
-
Pre-Packed Quantities
- 9" x 11" Silicon Carbide Waterproof Paper
applications
- Lacquer
- Plastic
- Painted surfaces
- Varathane
- Finish sanding
- Urethane
- Best results when used wet
features
- Silicon carbide abrasive
- Resin bond
- Waterproof paper backing
| Length | 11 in |
| Grit | 80 |
| Material | Silicon Carbide |
| Type | Coated |
| Backing | C 0414 W |
| Weight | 0.05 LB |
| EAN or UPC | 55395107971 |
-
Pre-Packed Quantities

