Skip to content Skip to navigation menu
Carborundum05539518987

05539518987

Cylindrical Grinder Wheel
Item #102997039
  • 30" x 3" x 12" Cylindrical and Centerless Grinder Wheel
  • GRA Aluminum Oxide Abrasive
Carborundum05539518987
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30" x 3" x 12" Cylindrical and Centerless Grinder Wheel
  • GRA Aluminum Oxide Abrasive

applications

  • General machine shop and production grinding of various steels and steel alloys

features

  • Blended aluminum oxide GRA abrasive gray
  • Premium performance vitrified bond
  • Cool cutting action
Grading GRA60-KV14
Material GRA Aluminum Oxide Abrasive
Wheel Size (text) 30 in x 3 in x 12 in
Weight 7.3 LB
EAN or UPC 55395189878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison