- 1" x 10 yd
- P180 Grading
- Ideal For Cleaning and Deburring Metal Surfaces
applications
- Cleaning and deburring metal surfaces
- May be used dry or with oil
features
- P-graded, brown aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
- Dispenser boxed
| Type | Dispenser Boxed |
| Length | 10 yd |
| Material | Aluminum Oxide Resin Cloth |
| Backing | JCF 0852 |
| Grit | P180 |
| Width | 1 in |
| Weight | 3.0 LB |
| EAN or UPC | 55395293131 |

