- Fibratex Hand Pad
- Non-Abrasive
- White Colored
- 6 in x 9 in Pad
- Package Quantity 10
applications
- For denubbing between finish coats, as well as laquer rubbing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Grit | N/A |
| Type | Fibratex |
| Material | Non-Abrasive |
| Color | White |
| Length | 9 in |
| Width | 6 in |
| Weight | 0.03 LB |
| EAN or UPC | 55395456000 |

