- Wheel Shape W205
- A80-HBMX Grading
- 3/4" x 1"
- 1/4" Shank
applications
- Engineered for blending, polishing and finishing dies and cavities
features
- Fiber reinforced aluminum oxide
| Grading | A80-HBMX |
| Shank Diameter | 1/4 in |
| Wheel Shape | W205 |
| Material | Fiber Reinforced Aluminum Oxide Abrasive |
| Wheel Size (text) | 3/4 in x 1 in |
| Weight | 0.25 LB |
| EAN or UPC | 55395605071 |

