- 4-1/2 x .125 x 5/8-11 Aluminum Oxide for Steel/Metal w/Right Angle Grinder
applications
- All types of ferrous metals and various alloy steels
- For both cutting and light grinding
features
- Quality aluminum oxide abrasive
- Low initial cost per wheel
- Quick stock removal on hard metals
- Ideal for on-site and small-unit jobs
- Economical choice for initial price conscious customers with general purpose applications
compliances
- 0
| Center Hole | 5/8 in |
| Material | Aluminum Oxide |
| Type of Construction | Bonded |
| Grit | A24 |
| Dia. | 4.5 in |
| Width | 1/8 in |
| Type | Bonded, 27 |
| Shank Diameter | N/A |
| Weight | 0.01 LB |

