- Fibratex Hand Pad
- Medium Aluminum Oxide
- Brown Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- For aggressive action where a stiffer, coarser pad is required
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Material | Aluminum Oxide |
| Color | Brown |
| Type | Fibratex |
| Length | 9 in |
| Grit | Medium |
| Width | 6 in |
| Weight | 0.19 LB |
| EAN or UPC | 55395740000 |
-
Pre-Packed Quantities


