- Air-Cooled Rubber Back-Up Pad
- 7 in Diameter
- Ribbed Face
| Face Type | Ribbed |
| Type of Abrasive | Bonded |
| Dia. | 7 in |
| Hardness Grade | Flexible |
| Weight | 0.0 LB |
| Face Type | Ribbed |
| Type of Abrasive | Bonded |
| Dia. | 7 in |
| Hardness Grade | Flexible |
| Weight | 0.0 LB |