- Tongue & Groove Pliers
- 9 1/2 Length
- Rubber Grip
features
- CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Patented reinforcing edge minimizes stress breakage
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- PermaLock® fastener eliminates nut and bolt failure
- CHANNELLOCK BLUE® grips for comfort
| Grip | Rubber |
| Plier Type | Tongue & Groove |
| Overall Length | 9.5 in |
| Weight | 0.75 LB |

