- 13 Pieces
- Chrome Finish
features
- UNI-FIT® Universal Drive Technology drives both both SAE and Metric sizes in 4 fastener styles: 6 and 12pt., External TORX®, and Spline
- 42 SIZES in 13 sockets
- STANDARD SAE sizes: 5/16, 3/8, 7/16, 15/32, 1/2, 9/16, 19/32, 5/8, 11/16, 23/32, 3/4, 13/16, 7/8 inch
- METRIC sizes: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm
- EXTERNAL TORX® sizes: E10, E12, E14, E16, E18, E20, E22, E24, E26, E28
- SPLINE sizes: M12, M14, M16, M18, M20, M22
- UNI-FIT® REVERSIBLE 72 GEAR TEETH RATCHET is low profile and offers an offset handle for maximum clearance and precise 5-degree turn
- 3/8 INCH ADAPTER for standard sockets
- PASS-THRU 3 inch Socket Extension
- DURABLE storage case for secure storage
- Made to A.N.S.I. standards in Taiwan.
| No. of Pieces | 13 |
| Material | Vanadium Steel |
| Finish | Chrome |
| Case Finish | Black |
| Socket Style | Standard/Metric |
| Weight | 3.146 LB |
| EAN or UPC | 25582833211 |

