- 1.56 in Jaw Length
- 8 in Overall Length
features
- END CUTTER
- Designed for LONG REACH applications and hard to reach spaces
- Works well on SPLIT RINGS AND SPRINGS
- CHANNELLOCK® uses high-carbon U.S. steel for superior performance on the job and is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
| Cutting Edge | 0.19 in |
| Overall Length | 8 in |
| Joint Thickness | 0.38 in |
| Handle Span | 1.89 in |
| Jaw Length | 1.56 in |
| Weight | 0.25 LB |
| EAN or UPC | 25582168474 |

