- 6.25 in Overall Length
features
- WIDE jaws offer up to 25% extra capacity, supporting larger nuts and bolts
- LONGER jaws grip better and are up to 22% THINNER, providing greater access in tight spaces
- MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
- PRECISE 4-thread knurl improves adjustment accuracy
- OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
- ERGONOMIC tapered handle
- RUGGED Chrome Vanadium steel construction
- BLACK PHOSPHATE finish for ultimate rust prevention
- Made to CHANNELLOCK® specifications in Spain.
| Overall Length | 6.25 in |
| Family Name | Adjustable Wrench |
| Joint Width | 0.43 in |
| Joint Thickness | 0.43 in |
| Weight | 1.0 LB |
| EAN or UPC | 25582185617 |

