- 9.5 in Overall Length
features
- SPECIAL GRIPLOCK® JAW design and ergonomic offset head accommodates many shapes with greater leverage
- Patented SAFE-T-STOP® feature prevents finger pinch
- RELIABLE PERMALOCK® fastener eliminates nut and bolt failure with increased joint strength
- STRONG laser-hardened teeth for superior grip and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
| Overall Length | 9.5 in |
| Joint Thickness | 0.36 in |
| Weight | 3.0 LB |
| EAN or UPC | 25582960177 |

