- 2 Pieces
- Includes Model No. 420C 9 1/2 in, Model No. 426C 6 1/2 in
features
- CHANNELLOCK BLUE® grips for comfort
- Undercut tongue and groove design won't slip
- Right angle, laser heat-treated teeth grip better and last longer
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- High carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Made in the USA
includes
- Model No. 420C 9 1/2 in
- Model No. 426C 6 1/2 in
| Overall Length | 6.5 in, 9.5 in |
| No. of Pieces | 2 |
| Plier Type | Tongue & Groove |
| Capacity | 0.87 in to 1.50 in |
| Weight | 1.26 LB |
| EAN or UPC | 25582836533 |

