Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hook & Pick Set

HP-4A

SUPERSEDED TO 120648492, CHAN_HP-4H
Item #113323096
  • 4 Pieces
  • 9.06 in Length
Hook & Pick Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Pieces
  • 9.06 in Length

features

  • SET INCLUDES 1 EACH OF: 180-degree full hook, straight pick, 90-degree pick, complex probe
  • ROUND SHAFT
  • HIGH TORQUE acetate handles provide superior durability and solvent resistance
  • RUGGED alloy steel blades are custom heat-treated for ultimate strength and durability
  • ZINC OXIDE FINISH for corrosion resistance
  • 100% MADE IN USA

includes

  • 1 Each of 180 Degree Full Hook
  • Straight Pick
  • 90 Degree Pick and Complex Probe
No. of Pieces 4
Weight 0.5 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison