- 2 Pieces
- 6 1/4 in to 10 in Length
features
- WIDE jaws offer up to 25% extra capacity, supporting larger nuts and bolts
- LONGER jaws grip better and are up to 22% THINNER, providing greater access in tight spaces
- MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
- PRECISE 4-thread knurl improves adjustment accuracy
- OPTIMAL head width and non-protruding jaws allow accessibility for hard- to-reach applications
- ERGONOMIC tapered handle with CODE BLUE® comfort grips
- RUGGED chrome vanadium steel construction
- CHROME finish for ultimate rust prevention
- Made to CHANNELLOCK® specifications in Spain.
| Family Name | Adjustable Wrench Set |
| No. of Pieces | 2 |
| Material | Chrome Vanadium Steel |
| Weight | 0.25 LB |
| EAN or UPC | 25582586810 |

