Checkers
FS8XL-O
WARNING WHIP, GENERAL PURPOSE, 8', LIGHTED, 12" ORANGE FLAG, WHITE X, HEX BASE
Item #112524678
-
Prop 65
- 12 in Flag Size
- Orange Flag
- 8 ft Pole Length
| Length | 97 in |
| Pole Length | 8 ft |
| Width | 9 in |
| Rod Type | Lighted |
| Color | White |
| Height | 9 in |
| Base Type | Hex |
| Weight | 1.0 LB |
| EAN or UPC | 812958003862 |
-
Prop 65

