Checkers
GD5X125-O/B
CABLE PROTECTOR, GUARD DOG, 5-CH, 1.25", DOG BONE, ORANGE/BLACK, 42,000 LB LOAD
Item #112524814
-
Prop 65
- 3 ft Overall Length
| Height | 1.875 in |
| No. of Channels | 5 |
| Length | 36 in |
| Width | 19.75 in |
| Connector Type | Dog Bone Connector |
| Cable Outside Dia. [Max] | 1.325 in |
| CHANNEL WIDTH | 1.339 in |
| Weight | 21.0 LB |
| EAN or UPC | 812958004227 |
-
Prop 65

