Checkers
UC1500-4.5
WHEEL CHOCK, GENERAL PURPOSE, URETHANE, 11.5" X 9" X 8.5", 32"-46" TIRE, 50K LB LOAD, 4.5 LB, ORANGE
Item #112525071
-
Prop 65
- Orange
- 11.5 in Overall Length
| Width | 9 in |
| Color | Orange |
| Height | 8.5 in |
| Length | 11.5 in |
| Weight | 4.5 LB |
| EAN or UPC | 812958005279 |
-
Prop 65

