Checkers
UC1700
WHEEL CHOCK, GENERAL PURPOSE, URETHANE, 8.5" X 7.5" X 6.25", 27"-35" TIRE, 30K LB LOAD, 2 LB, ORANGE
Item #112525079
-
Prop 65
- Orange
- 8.5 in Overall Length
| Length | 8.5 in |
| Height | 6.25 in |
| Width | 7.5 in |
| Color | Orange |
| Weight | 2.0 LB |
| EAN or UPC | 812958003800 |
-
Prop 65

