Checkers
YJ5-125-ADA-Y/B
CABLE PROTECTOR, YELLOW JACKET, 5-CH, 1.25", ADA, DOG BONE, YELLOW/BLACK, 42,000 LB LOAD
Item #112525257
-
Prop 65
- Yellow Lid/Black Base
- 1.5 ft Overall Length
| Length | 18 in |
| No. of Channels | 5 |
| Cable Outside Dia. [Max] | 1.325 in |
| Connector Type | Dog Bone Connector |
| Color | Yellow Lid/Black Base |
| Width | 50 in |
| CHANNEL WIDTH | 1.339 in |
| Height | 1.88 in |
| Weight | 21.0 LB |
| EAN or UPC | 812958009123 |
-
Prop 65

