- Impact Wrenches
features
- Super Industrial 1 in Impact Wrench
- reliable 2-jaw Clutch
- aluminum Body & Steel Clutch Housing
- Protective & Durable Reverse
- compact 3-part Construction & Easy Maintenance
- hole Type Socket Retainer With O-ring
- 360° Adjustable D-type Side Handle
- Best 1 in Impact To Targets Tough Bolts On Very Demanding Industries
- Operator Comfort And Control Thanks To Great Ergonomics Even At Very High Torque
- constant & Progressive Torque Due To The 2-jaw Clutch
- unmatched Durability With Reliable Mechanism & Durable Housing
- excellent For Heavy Industrial Maintenance And Production Applications
| Square Drive | 1 in |
| Sound Pressure | 102 db(A) |
| Blows/Impacts Per Minute | 1020 |
| Vibration | 16.8 m/s² |
| Power/Weight Ratio | 361 Nm/kg |
| Length | 272 mm |
| Working Torque Range (FWD) | 1,220 - 2,440 Nm |
| Handle Type | Pistol |
| Free Speed | 3500 rpm |
| Vibration Uncertainty (K) | 4.7 m/s² |
| Actual Air Consumption | 22.6 l/s |
| Vibration ISO | ISO-28927-2 |
| Max. Reverse Torque | 3790 Nm |
| Family Name | Pistol Wrench |
| Air Inlet Thread Size | 1/2 in |
| Weight | 0.0 LB |

