Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chicago PneumaticT023999

T023999

DRILL, RIGHT ANGLE, 3/8
Item #101765376
  • Drill
Chicago PneumaticT023999
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill

features

  • Composite Housing With Thermoplastic Rubber Handle Grip For High Comfort & Handling
  • Compact Low Profile Head To Get Into Confined Spaces (high Quality Industrial Jacobs® Chucks For Longer Use)
  • Lock-off Throttle For More Controlled Applications
  • Built-in Forward – Reverse Ring For Easier Operations
  • Handle Exhaust Allowing The Air To Flow Away From The Operator
Atex No
Power [max] 0.27 hp, 200 W
Weight 2.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison