- 1.75 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Steel Material
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Length | 1 in |
| I.D. | 1.750 in - 1 3/4 in |
| Width | 0.69 in |
| Screw Size | 5/16-24 x 1 |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Steel |
| Finish | Zinc |
| O.D. | 2.750 in - 2 3/4 in |
| Recessed Screw | No |
| Weight | 0.638 LB |
| EAN or UPC | 44861962350 |

