- 2.19 in Inside Diameter
- 3.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Screw Size | 5/16-24 x 1 |
| Width | 0.75 in |
| Finish | Plain |
| Collar Style | One Piece - Split |
| I.D. | 2.188 in - 2 3/16 in |
| O.D. | 3.250 in - 3 1/4 in |
| Weight | 0.9 LB |
| EAN or UPC | 44861128305 |

