Climax Metal
2C-100-S-KW
2C KW Series Stainless Steel 1 in Two Piece Clamping Collar with Keyway
Item #101384311
- 1 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Stainless Steel |
| Keyway Size | 1/4 in x 1/8 in |
| Collar Style | Two Piece - Split w/ Keyway |
| O.D. | 1.750 in - 1 3/4 in |
| Recessed Screw | No |
| Width | 0.5 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 x 5/8 |
| I.D. | 1.000 in - 1 in |
| Finish | Plain |
| Weight | 0.194 LB |
| EAN or UPC | 44861005408 |
