Climax Metal
2C-150-KW
2C KW Series Steel 1.5 in Two Piece Clamping Collar with Keyway
Item #101394210
- 1.5 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Collar Style | Two Piece - Split w/ Keyway |
| Keyway Size | 3/8 in x 3/16 in |
| Screw Size | 1/4-28 x 3/4 |
| O.D. | 2.375 in - 2 3/8 in |
| Finish | Black Oxide |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 1.500 in - 1 1/2 in |
| Material | Steel |
| Width | 0.56 in |
| Weight | 0.378 LB |
| EAN or UPC | 44861005453 |
