- 1.5 in Inside Diameter
- 2.38 in Outside Diameter
- 0.56 in Width
- Steel Material
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| O.D. | 2.375 in - 2 3/8 in |
| Width | 0.56 in |
| Finish | Zinc |
| Material | Steel |
| I.D. | 1.500 in - 1 1/2 in |
| Screw Size | 1/4-28 x 3/4 |
| Weight | 0.379 LB |
| EAN or UPC | 44861962398 |

