- 1.75 in Inside Diameter
- 2.75 in Outside Diameter
- 0.69 in Width
- Steel Material
| Screw Size | 5/16-24 x 1 |
| O.D. | 2.750 in - 2 3/4 in |
| Finish | Zinc |
| Width | 0.69 in |
| Inch/Metric | Inch |
| Material | Steel |
| Collar Style | Two Piece - Split |
| I.D. | 1.750 in - 1 3/4 in |
| Weight | 0.688 LB |
| EAN or UPC | 44861962336 |

