- 2.5 in Inside Diameter
- 3.75 in Outside Diameter
- 0.88 in Width
- Steel Material
| Material | Steel |
| Width | 0.88 in |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 |
| Finish | Zinc |
| Collar Style | Two Piece - Split |
| O.D. | 3.750 in - 3 3/4 in |
| I.D. | 2.500 in - 2 1/2 in |
| Weight | 1.394 LB |
| EAN or UPC | 44861044247 |

