- 2.75 in Inside Diameter
- 4 in Outside Diameter
- 0.88 in Width
- Steel Material
| Finish | Zinc |
| Width | 0.88 in |
| Screw Size | 3/8-24 x 1 |
| Material | Steel |
| Inch/Metric | Inch |
| O.D. | 4.000 in - 4 in |
| Collar Style | Two Piece - Split |
| I.D. | 2.750 in - 2 3/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 44861045336 |

