- 1 in Inside Diameter
- 1.75 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Length | 3 in |
| O.D. | 1.75 in |
| Finish | Black Oxide |
| Coupling Type | Two Piece |
| I.D. | 1 in |
| Inside Diameter B | 0.75 in |
| Screw Size | 1/4-28 x 5/8 |
| Keyway Size | 1/4 in x 1/8 in |
| Material | Steel |
| Keyway B | 3/16 in x 3/32 in |
| Weight | 1.475 LB |
| EAN or UPC | 44861965160 |

