Climax Metal
C170M-24X34
Series C170 0.95 in ID Single-Taper Locking Assembly
Item #101936847
-
Prop 65
- 0.95 in Inside Diameter
- 1.34 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Mountable Thickness | 1.58 in |
| Thickness | 1.85 in |
| Material | Steel |
| Shaft Contact Pressure | 21443 psi |
| Torque | 296 ft lb |
| No. of Screws | 6 |
| I.D. | 24 mm |
| Bolt Size | M6 x 16 |
| Transmitted Axial Force | 7518 lbf |
| O.D. | 1.34 in |
| Hub Contact Pressure | 15136 psi |
| Overall Length | 2.09 in |
| Thread Size | M6 |
| Inch/Metric | Metric |
| Type | Locking Assembly |
| Hub Dia. | 1.9 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Locking Screws Size | M6 x 16 |
| Screw Tightening Torque | 13 lb/ft |
| Series | C170 |
| Bolt Circle Dia. | 1.654 in |
| Weight | 0.9 LB |
| EAN or UPC | 44861077115 |
-
Prop 65

