Climax Metal
C170M-8X15
Series C170 0.32 in ID Single-Taper Locking Assembly
Item #103196050
-
Prop 65
- 0.32 in Inside Diameter
- 0.59 in Outside Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Hub Contact Pressure | 15620 psi |
| I.D. | 8 mm |
| Shaft Contact Pressure | 29288 psi |
| Type | Locking Assembly |
| Hub Dia. | 0.85 in |
| Thread Size | M4 |
| O.D. | 0.59 in |
| Bolt Circle Dia. | 0.748 in |
| No. of Screws | 3 |
| Locking Screws Size | M4 x 10 |
| Inch/Metric | Metric |
| Series | C170 |
| Torque | 22 ft lb |
| Overall Length | 1.14 in |
| Transmitted Axial Force | 1643 lbf |
| Thickness | 0.98 in |
| Mountable Thickness | 0.87 in |
| Bolt Size | M4 x 10 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Screw Tightening Torque | 3.7 lb/ft |
| Weight | 0.3 LB |
| EAN or UPC | 44861077467 |
-
Prop 65

