Skip to content Skip to navigation menu
Series C200 0.95 in ID Double-Taper Locking Assembly

C200M-24X50

Series C200 0.95 in ID Double-Taper Locking Assembly
Item #101936136
  • 0.95 in Inside Diameter
  • 1.97 in Outside Diameter
Series C200 0.95 in ID Double-Taper Locking Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.95 in Inside Diameter
  • 1.97 in Outside Diameter

description

  • Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.

applications

  • Ideal for hostile environments
  • Aggregate
  • Potash
  • Lumber
  • Mining
  • Waste treatment
  • Paper mills
  • Food processing

features

  • Compact size
  • Wide tolerance
  • Easy dismantling
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia. 2.87 in
Thread Size M8
Transmitted Axial Force 8027 lbf
Bolt Size M6 x 18
Material Steel
O.D. 1.97 in
Mountable Thickness 0.79 in
Inch/Metric Metric
Screw Tightening Torque 10 lb/ft
Overall Length 1.024 in
Type Locking Assembly
Locking Screws Size M6 x 18
Hub Contact Pressure 16161 psi
Bolt Circle Dia. 1.476 in
Torque 316 ft lb
No. of Screws 9
Thickness 1.02 in
Shaft Contact Pressure 33668 psi
Series C200
Style C200 Keyless bushing, double-taper, non-self-centering, non-self-locking
I.D. 24 mm
Weight 0.5 LB
EAN or UPC 44861075302
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison