With their ability to transmit large amounts of torque, keyless locking assemblies create superior shaft-to-component connections. A better solution than key, splined, press-fit, QD bushings or taper lock bushings.
features
Heavy-duty
Wider design transmits higher torque and bending moments
Excellent concentricity
extremely robust for the most demanding applications
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Conveyor pulleys, crusher and shredder rotors and similar rotating drum applications subjected to heavy loads
O.D.
8.27 in
Series
C405
Overall Length
5.118 in
Mountable Thickness
4.57 in
Type
Locking Assembly
Hub Dia.
14.85 in
Torque
64117 ft lb
Style
C405 Keyless bushing, wide, heavy duty, self-locking
Thread Size
M14
Transmitted Axial Force
244287 lbf
I.D.
160 mm
No. of Screws
16
Hub Contact Pressure
23699 psi
Bolt Size
M14 x 90
Locking Screws Size
M14 x 90
Screw Tightening Torque
170 lb/ft
Inch/Metric
Metric
Material
Steel
Thickness
5.12 in
Shaft Contact Pressure
31106 psi
Bolt Circle Dia.
7.205 in
Weight
23.0 LB
EAN or UPC
44861087558
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back