- 1.1 in Inside Diameter
- 51 mm Outside Diameter
| Transmitted Axial Force | 34 kN |
| Mountable Thickness | 57.2 mm |
| O.D. | 51 mm |
| Torque | 483 Nm |
| Screw Tightening Torque | 225 Nm |
| I.D. | 28 mm |
| Series | C801 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 10298 psi |
| Shaft Contact Pressure | 18709 psi |
| Weight | 1.1 LB |
| EAN or UPC | 44861076309 |
-
Prop 65


