Climax Metal
CRC-006-S
CRC Series 316 Stainless Steel 0.06 in Corrosion Resistant Set Screw Collar
Item #103190437
- 0.06 in Inside Diameter
- 0.25 in Outside Diameter
- 0.19 in Width
- 316 Stainless Steel Material
| I.D. | 0.063 in - 1/16 in |
| Collar Style | One Piece - Solid |
| Width | 0.19 in |
| O.D. | 0.250 in - 1/4 in |
| Screw Size | 2-56 x 1/8 |
| Material | 316 Stainless Steel |
| Finish | Plain |
| Inch/Metric | Inch |
| Weight | 0.006 LB |
| EAN or UPC | 44861420393 |
