Climax Metal
GH2C-050-SS
GH2C Series Stainless Steel 0.5 in Two-Piece Clamping Collar
Item #101550479
- 0.5 in Inside Diameter
- 1.25 in Outside Diameter
- 0.38 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| O.D. | 1.250 in - 1 1/4 in |
| Type | Heavy Two-Piece Collar |
| Screw Size | 8-32x1/2 |
| Collar Style | Two Piece - Split |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Screw Style | Clamp Screw |
| Width | 0.38 in |
| Screw Sizes | 8-32 x 1/2 |
| Screw Material | Stainless Steel, ASTM F837 |
| Finish | Plain |
| I.D. | 0.500 in - 1/2 in |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Weight | 0.091 LB |
| EAN or UPC | 44861053096 |
