- 1 in Inside Diameter
- 2 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Recessed screw head design provides an outside surface free of major projections
- Easily installed where major disassembly would otherwise be required
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Screw Size | 1/4-28x5/8 |
| Screw Style | Clamp Screw |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Sizes | 1/4-28 x 5/8 |
| Collar Style | Two Piece - Split |
| Type | Heavy Two-Piece Collar |
| O.D. | 2.000 in - 2 in |
| Finish | Plain |
| Recessed Screw | Yes |
| Screw Length | 5/8 in |
| Width | 0.5 in |
| I.D. | 1.000 in - 1 in |
| Weight | 0.281 LB |
| EAN or UPC | 44861053201 |

